17674
Simpson Electric Panel Meters & Gauges, Century Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

17674

Simpson Electric Panel Meters & Gauges, Century Series

17674

Simpson Electric Panel Meters & Gauges, Century Series
Panel Meter, 0-100AAC, 2.5in., 5AAC
MFG Item Number
17674
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, Century Series
Item #
17674
Panel Meter, 0-100AAC, 2.5in., 5AAC

Century Series Information

  • Glass window
  • Precision reading
  • Optimum viewing
These century style analog panel meters have a black knife‑edge pointer for precision reading and each dial arc is calibrated to track specific type of movement used. The calibration is unaffected by magnetic panel mounting.
  • ‑4 to 149 Degrees Fahrenheit
  • Pivot and jewel suspension


Specifications

Specifications
Manufacturer Part Number 17674
Manufacturer Simpson Electric
Product Series Century
Family Series Simpson Electric Panel Meters & Gauges, Century Series
Description Panel Meter, 0-100AAC, 2.5in., 5AAC Transformer Rated, Model 2152, Iron Vane
Nominal Size 2.5 "
Scale Legend AC Amperes
Scale 0-100
Pointer Origin Zero Left
Input Signal 5 A AC
Accuracy 2 %
Operating Temperature -4-149 °F
Net Weight 0.305 lbs
Gross Weight 0.41 lbs