17747-G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

17747-G

Mersen Fuses, AM Series

17747-G

Mersen Fuses, AM Series
FUSE, 40A, 500V, aM, 14X51mm
MFG Item Number
17747-G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, AM Series
Item #
17747-G
FUSE, 40A, 500V, aM, 14X51mm

AM Series Information

  • 0.16~125 Amps
  • 400~690VAC
  • Motor Protection
  • Cartridge Type
  • IEC, NFC, UNE Approvals
Ferraz Shumut aM fuse‑links cover a wide range of physical sizes and ampere ratings. All cylindrical fuse‑links have ceramic bodies and silver‑plated ferrules. 4 physical sizes from 8x31mm to 22x58mm. Most ratings available with indicator.


Specifications

Specifications
Manufacturer Part Number 17747-G
Manufacturer Mersen
Product Series AM
Family Series Mersen Fuses, AM Series
Description FUSE, 40A, 500V, aM, 14X51mm INDICATOR TYPE
Fuse Type IEC Ferrule Type
Current Rating 40 A
AC Voltage 500 VAC
Characteristic Motor Protection
Interrupt Rating 120 kA @ 500 V
Trip Indicator Yes
Alarm Contacts No
Package Type Cartridge
Depth 14 mm
Body Length 2.01 "
Diameter 0.551 "
Length 2.01 "
Width 14 mm
Approvals IEC, NFC, UNE
Net Weight 0.04 lbs
Gross Weight 0.04 lbs
Alternatives
G94490
G94490
Carbone Ferraz Fuses