Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

G94490

Carbone Ferraz Fuses

G94490

Carbone Ferraz Fuses
FUSE, 40A, 500V, aM, 14X51mm
MFG Item Number
G94490
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
G94490
FUSE, 40A, 500V, aM, 14X51mm

Series Information

Specifications

Specifications
Manufacturer Part Number G94490
Manufacturer Carbone Ferraz
Family Series Carbone Ferraz Fuses
Description FUSE, 40A, 500V, aM, 14X51mm INCLft.S BLOWN FUSE INDICATOR
Fuse Type IEC Ferrule Type
Current Rating 40 A
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
17747-G
17747-G
Mersen Fuses, AM Series