Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Heaters, TRI Series
177480
Chromalox Heaters, TRI Series
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
177480 |
| Manufacturer |
Chromalox |
| Product Series |
TRI |
| Family Series |
Chromalox Heaters, TRI Series |
| Description |
TRI-7612 120V 1570W |
| Wattage |
1,570 W |
| Voltage |
120 V |
| Phase |
1 |
| Watt Density (W/In^2) |
30 |
| Element Type |
Round Cross-Section |
| Sheath Element |
Incoloy |
| Terminal Type |
28 |
| Comments |
Model Number: TRI-7612 |
| Net Weight |
0.9 lbs |
| Gross Weight |
0.9 lbs |
177480
Chromalox Heaters, TRI Series