177615

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

177615

Chromalox Heaters, TMO Series

177615

Chromalox Heaters, TMO Series
TMO-06-006P-E4 480V 1-3P 6kW
MFG Item Number
177615
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, TMO Series
Item #
177615
TMO-06-006P-E4 480V 1-3P 6kW

TMO Series Information

  • 150 Lb. Carbon Steel Flange
  • Steel Sheath Elements
  • Steel Thermowell
  • General Purpose, Moisture Resistant/Explosion Resistant Terminal Enclosures

Specifications

Specifications
Manufacturer Part Number 177615
Manufacturer Chromalox
Product Series TMO
Family Series Chromalox Heaters, TMO Series
Description TMO-06-006P-E4 480V 1-3P 6kW
Kilowatts 6 kW
Voltage 480 V
Phase 3
Watt Density (W/In^2) 23
Special Properties Moisture Resistant
Sheath Element Steel
Application Light Weight Oil
Thermowell Yes
Thermowell Composition Steel
Flange Size 5 "
Flange Composition Steel
Approvals CSA, UL
Comments Model Number: TMO-06-006P-E4
Net Weight 27 lbs
Gross Weight 27 lbs