1781-IA5S
Western Reserve Controls I/O Modules, SLIMS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1781-IA5S Western Reserve Controls I/O Modules, SLIMS Series, IAC5,AC Input,120VAC/DC,5V Logic,

MFG Item Number
IAC5

1781-IA5S Western Reserve Controls I/O Modules, SLIMS Series, IAC5,AC Input,120VAC/DC,5V Logic,

MFG Item Number
IAC5
Item Number
1781-IA5S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, SLIMS Series
Item #
1781-IA5S
IAC5,AC Input,120VAC/DC,5V Logic,

SLIMS Series Information

1781‑Series of Slim input and output modules and solid‑state relays provide compatibility with a variety of manufacturers' miniature modules. Slim modules have a hold‑down screw, and can be used in mounting boards where vibration and shock are not of concern.

Specifications

Specifications
Manufacturer Part Number IAC5
Manufacturer Western Reserve Controls
Product Series SLIMS
Family Series Western Reserve Controls I/O Modules, SLIMS Series
Description IAC5,AC Input,120VAC/DC,5V Logic, Slim Module
Number of Circuits 1
Color Yellow
Input Voltage 5 VDC
Input Current 10 mA
Output Voltage 90-140 VAC
Mounting PC Board
Approvals CE, UL
Net Weight 0.04 lbs
Gross Weight 0.04 lbs