1781-OA5S
Western Reserve Controls I/O Modules, SLIMS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1781-OA5S Western Reserve Controls I/O Modules, SLIMS Series, OAC5,AC Output,120V,5V logic,Slim
MFG Item Number
OAC5

1781-OA5S Western Reserve Controls I/O Modules, SLIMS Series, OAC5,AC Output,120V,5V logic,Slim

MFG Item Number
OAC5
Item Number
1781-OA5S
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, SLIMS Series
Item #
1781-OA5S
OAC5,AC Output,120V,5V logic,Slim

SLIMS Series Information

1781‑Series of Slim input and output modules and solid‑state relays provide compatibility with a variety of manufacturers' miniature modules. Slim modules have a hold‑down screw, and can be used in mounting boards where vibration and shock are not of concern.

Specifications

Specifications
Manufacturer Part Number OAC5
Manufacturer Western Reserve Controls
Product Series SLIMS
Family Series Western Reserve Controls I/O Modules, SLIMS Series
Description OAC5,AC Output,120V,5V logic,Slim Module
Number of Circuits 1
Color Black
Input Voltage 5 VDC
Input Current 2 mA
Output Voltage 12-140 VAC
Mounting PC Board
Approvals CE, UL
Net Weight 0.035 lbs
Gross Weight 0.035 lbs