1781-IN5S
Western Reserve Controls I/O Modules, SLIMS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1781-IN5S Western Reserve Controls I/O Modules, SLIMS Series, IDC5(G),AC Input,10-60V,5V Logic,
MFG Item Number
IDC5

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

1781-IN5S Western Reserve Controls I/O Modules, SLIMS Series, IDC5(G),AC Input,10-60V,5V Logic,

MFG Item Number
IDC5
Item Number
1781-IN5S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, SLIMS Series
Item #
1781-IN5S
IDC5(G),AC Input,10-60V,5V Logic,

SLIMS Series Information

1781‑Series of Slim input and output modules and solid‑state relays provide compatibility with a variety of manufacturers' miniature modules. Slim modules have a hold‑down screw, and can be used in mounting boards where vibration and shock are not of concern.

Specifications

Specifications
Manufacturer Part Number IDC5
Manufacturer Western Reserve Controls
Product Series SLIMS
Family Series Western Reserve Controls I/O Modules, SLIMS Series
Description IDC5(G),AC Input,10-60V,5V Logic, Slim Module
Number of Circuits 1
Color White
Input Voltage 10-60 VAC/VDC
Input Current 30 mA
Output Voltage 5 VDC
Mounting PC Board
Approvals CE, UL
Net Weight 0.035 lbs
Gross Weight 0.035 lbs