178520
Chromalox Heaters, MTO-3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

178520

Chromalox Heaters, MTO-3 Series

178520

Chromalox Heaters, MTO-3 Series
MTO-3007 208V1P 750W
MFG Item Number
178520
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, MTO-3 Series
Item #
178520
MTO-3007 208V1P 750W

MTO-3 Series Information

  • Steel Sheath Elements
  • Without Thermostat
  • General Purpose or Moisture Resistant/Explosion Resistant Terminal Enclosure

Specifications

Specifications
Manufacturer Part Number 178520
Manufacturer Chromalox
Product Series MTO-3
Family Series Chromalox Heaters, MTO-3 Series
Description MTO-3007 208V1P 750W
Kilowatts 0.75 kW
Voltage 208 V
Phase 1
Watt Density (W/In^2) 6
NPT Size 2 " Steel Screw Plug
Conduit Thread 0.75 "
Thermostat No
Sheath Element Steel
Application Heavy Weight Oil
Approvals CSA, UR
Comments Model Number: MTO-3007
Net Weight 7 lbs
Gross Weight 7 lbs