178693
Chromalox Heaters, MTO-3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

178693

Chromalox Heaters, MTO-3 Series

178693

Chromalox Heaters, MTO-3 Series
MTO-3024 240V1P 2500W
MFG Item Number
178693
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, MTO-3 Series
Item #
178693
MTO-3024 240V1P 2500W

MTO-3 Series Information

  • Steel Sheath Elements
  • Without Thermostat
  • General Purpose or Moisture Resistant/Explosion Resistant Terminal Enclosure

Specifications

Specifications
Manufacturer Part Number 178693
Manufacturer Chromalox
Product Series MTO-3
Family Series Chromalox Heaters, MTO-3 Series
Description MTO-3024 240V1P 2500W
Kilowatts 2.5 kW
Voltage 240 V
Phase 1
Watt Density (W/In^2) 6
NPT Size 2 " Steel Screw Plug
Conduit Thread 0.75 "
Thermostat No
Sheath Element Steel
Application Heavy Weight Oil
Approvals CSA, UR
Comments Model Number: MTO-3024
Net Weight 13 lbs
Gross Weight 13 lbs