17FPR060E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

17FPR060E Ohmite Resistors, 10 Series, RESISTOR, .06 OHM, 7 WATT,

MFG Item Number
17FPR060E

17FPR060E Ohmite Resistors, 10 Series, RESISTOR, .06 OHM, 7 WATT,

MFG Item Number
17FPR060E
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Resistors, 10 Series
Item #
17FPR060E
RESISTOR, .06 OHM, 7 WATT,

10 Series Information

  • Ideal for Current Sensing Applications
  • 1% Tolerance Standard, Others Available
  • Fixed Resistance Measuring Point
  • Low Inductance

Specifications

Specifications
Manufacturer Part Number 17FPR060E
Manufacturer Ohmite
Product Series 10
Family Series Ohmite Resistors, 10 Series
Description RESISTOR, .06 OHM, 7 WATT, 4-TERMINAL, RoHS COMPLIANT
Resistance 0.06 Ohm
Adjustable No
Non-Inductive Yes
Wattage 7 W
Package Type Axial Lead
Terminal Type Axial Leads
Dielectric Voltage 1,500 V
Operating Temperature -67-392 °F
Tolerance % 1 %
Temp Coefficient (ppm/C) 50
Length 1.5 "
Mounting PC
Comments Four-Terminal
Net Weight 0.01 lbs
Gross Weight 0.01 lbs