180195

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

180195

Chromalox Heaters, TM Series

180195

Chromalox Heaters, TM Series
TM-03-018P-E2 480V 1-3P 18kW
MFG Item Number
180195
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, TM Series
Item #
180195
TM-03-018P-E2 480V 1-3P 18kW

TM Series Information

  • 3‑14" 150 Lb. Carbon Steel Flange
  • Copper Sheath Elements
  • Copper Thermowell
  • General Purpose, Moisture Resistant/Explosion Resistant Terminal Enclosures

Specifications

Specifications
Manufacturer Part Number 180195
Manufacturer Chromalox
Product Series TM
Family Series Chromalox Heaters, TM Series
Description TM-03-018P-E2 480V 1-3P 18kW
Kilowatts 18 kW
Voltage 480 V
Phase 3
Watt Density (W/In^2) 45
Special Properties Explosion Resistant, Moisture Resistant
Sheath Element Copper
Application Clean Water Heating
Thermowell Yes
Thermowell Composition Copper
Flange Size 3 "
Flange Composition Steel
Approvals CSA, UL
Comments Model Number: TM-03-018P-E2
Net Weight 21 lbs
Gross Weight 21 lbs