180291

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

180291 Chromalox Heaters, TMO Series, TMO-03-003P-E2 240V 1-1P 3kW

MFG Item Number
180291

180291 Chromalox Heaters, TMO Series, TMO-03-003P-E2 240V 1-1P 3kW

MFG Item Number
180291
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, TMO Series
Item #
180291
TMO-03-003P-E2 240V 1-1P 3kW

TMO Series Information

  • 150 Lb. Carbon Steel Flange
  • Steel Sheath Elements
  • Steel Thermowell
  • General Purpose, Moisture Resistant/Explosion Resistant Terminal Enclosures

Specifications

Specifications
Manufacturer Part Number 180291
Manufacturer Chromalox
Product Series TMO
Family Series Chromalox Heaters, TMO Series
Description TMO-03-003P-E2 240V 1-1P 3kW
Kilowatts 3 kW
Voltage 240 V
Phase 1
Watt Density (W/In^2) 23
Special Properties Explosion Resistant, Moisture Resistant
Sheath Element Steel
Application Light Weight Oil
Thermowell Yes
Thermowell Composition Steel
Flange Size 3 "
Flange Composition Steel
Approvals CSA, UL
Comments Model Number: TMO-03-003P-E2
Net Weight 16 lbs
Gross Weight 16 lbs