180910

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

180910 Chromalox Heaters, TMI Series, TMI-03-004P5-E2 240V 1-1P 4kW

MFG Item Number
180910

180910 Chromalox Heaters, TMI Series, TMI-03-004P5-E2 240V 1-1P 4kW

MFG Item Number
180910
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, TMI Series
Item #
180910
TMI-03-004P5-E2 240V 1-1P 4kW

TMI Series Information

  • 150 Lb. Carbon Steel Flange
  • Incoloy Sheath Elements
  • Incoloy Thermowell
  • General Purpose, Moisture Resistant/Explosion Resistant Terminal Enclosures

Specifications

Specifications
Manufacturer Part Number 180910
Manufacturer Chromalox
Product Series TMI
Family Series Chromalox Heaters, TMI Series
Description TMI-03-004P5-E2 240V 1-1P 4kW
Kilowatts 4.5 kW
Voltage 240 V
Phase 1
Watt Density (W/In^2) 23
Special Properties Explosion Resistant, Moisture Resistant
Sheath Element Incoloy
Application Corrosive Solution
Thermowell Yes
Thermowell Composition Incoloy
Flange Size 3 "
Flange Composition Steel
Approvals CSA, UL
Comments Model Number: TMI-03-004P5-E2
Net Weight 17 lbs
Gross Weight 17 lbs