Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Model 180 Series Information
| Manufacturer Part Number | CI-180SHT-101 |
|---|---|
| Manufacturer | Crompton Instruments |
| Product Series | Model 180 |
| Family Series | Crompton Instruments Current Transformers, Model 180 Series |
| Description | TRANSFORMER 100:5 CT |
| Core Type | Solid Core |
| Aperture Size | 2.5 " Dia. |
| Current Ratio | 100:5 |
| Frequency | 50-400 Hz |
| Insulation Level (V) | 600 V |
| Basic Impulse Level (kV) | 10 kV |
| Mounting | Bracket Mounted |
| Termination | Wire Leads |
| Approvals | UR |
| Net Weight | 3.275 lbs |
| Gross Weight | 3.275 lbs |