Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer | Yaskawa |
|---|---|
| Family Series | Yaskawa Drives |
| Manufacturer Part Number | JVOP-182 |
| Description | Keypad, LED Digital, Remote, NEMA 1 For A1000, J1000 & P1000 Drives |
| Accessory Type | LED Operator |
| Protection Rating | IP00 |
| Net Weight | 0.3 lbs |
| Gross Weight | 0.392 lbs |