181278

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

181278

Chromalox Heaters, TM Series

181278

Chromalox Heaters, TM Series
TM-06-024P-E4 240V 2-3P 24kW
MFG Item Number
181278
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, TM Series
Item #
181278
TM-06-024P-E4 240V 2-3P 24kW

TM Series Information

  • 3‑14" 150 Lb. Carbon Steel Flange
  • Copper Sheath Elements
  • Copper Thermowell
  • General Purpose, Moisture Resistant/Explosion Resistant Terminal Enclosures

Specifications

Specifications
Manufacturer Part Number 181278
Manufacturer Chromalox
Product Series TM
Family Series Chromalox Heaters, TM Series
Description TM-06-024P-E4 240V 2-3P 24kW
Kilowatts 24 kW
Voltage 240 V
Phase 3
Watt Density (W/In^2) 45
Special Properties Moisture Resistant
Sheath Element Copper
Application Clean Water Heating
Thermowell Yes
Thermowell Composition Copper
Flange Size 5 "
Flange Composition Steel
Approvals CSA, UL
Comments Model Number: TM-06-024P-E4
Net Weight 37 lbs
Gross Weight 37 lbs