181972

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

181972 Chromalox Heaters, TMO Series, TMO-06-008P-E4 240V 1-3P 8kW

MFG Item Number
181972

181972 Chromalox Heaters, TMO Series, TMO-06-008P-E4 240V 1-3P 8kW

MFG Item Number
181972
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, TMO Series
Item #
181972
TMO-06-008P-E4 240V 1-3P 8kW

TMO Series Information

  • 150 Lb. Carbon Steel Flange
  • Steel Sheath Elements
  • Steel Thermowell
  • General Purpose, Moisture Resistant/Explosion Resistant Terminal Enclosures

Specifications

Specifications
Manufacturer Part Number 181972
Manufacturer Chromalox
Product Series TMO
Family Series Chromalox Heaters, TMO Series
Description TMO-06-008P-E4 240V 1-3P 8kW
Kilowatts 8 kW
Voltage 240 V
Phase 3
Watt Density (W/In^2) 15
Special Properties Moisture Resistant
Sheath Element Steel
Application Medium Weight Oil
Thermowell Yes
Thermowell Composition Steel
Flange Size 5 "
Flange Composition Steel
Approvals CSA, UL
Comments Model Number: TMO-06-008P-E4
Net Weight 33 lbs
Gross Weight 33 lbs