Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
1800 Series Information
| Manufacturer Part Number | 1823-1 |
|---|---|
| Manufacturer | Dwyer Instruments |
| Product Series | 1800 |
| Family Series | Dwyer Instruments Pressure Switches, 1800 Series |
| Description | UL/FM/CSA SPDT Pressure Switch Range .3-1In WC |
| Contact Type | SPDT |
| Ambient Temperature | -30-180 °F |
| Connection | Process: 1/8 NPT Female |
| Electrical Connection | Screw Terminals |
| Gauge Proof Pressure | 500 psig |
| Approvals | CE, CSA, FM, UL |
| Net Weight | 1.5 lbs |
| Gross Weight | 1.5 lbs |