Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | A06-SA6 |
|---|---|
| Manufacturer | Dongan Electric Manufacturing |
| Family Series | Dongan Electric Manufacturing Transformers |
| Description | Transformer, Ignition, 120 Pri, 6000 Sec |
| Output | 175 VA |
| Primary Voltage | 120 V |
| Secondary Voltage | 6,000 V |
| Approvals | cULus |
| Comments | Universal |
| Net Weight | 8.9 lbs |
| Gross Weight | 9.275 lbs |