Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Heaters, ARTM Series
182748
Chromalox Heaters, ARTM Series
ARMT-1500E2T4 120V1P 1500W
This item cannot be canceled or returned
Description
ARMT-1500E2T4 120V1P 1500W
- Copper Sheath Element
- 1" NPT Brass Screw Plug
- Integral Thermostat (SPST)
- General Purpose or Moisture Resistant/Explosion Resistant Terminal Enclosure
- 0.75‑3 kW
Specifications
Specifications
| Manufacturer Part Number |
182748 |
| Manufacturer |
Chromalox |
| Product Series |
ARTM |
| Family Series |
Chromalox Heaters, ARTM Series |
| Description |
ARMT-1500E2T4 120V1P 1500W |
| Kilowatts |
1.5 kW |
| Voltage |
120 V |
| Phase |
1 |
| Watt Density (W/In^2) |
86 |
| NPT Size |
1 " Brass Screw Plug |
| Special Properties |
Explosion Resistant, Moisture Resistant |
| Thermostat |
Yes |
| Sheath Element |
Copper |
| Application |
Clean Water Heating |
| Operating Temperature |
60-187 °F |
| Thermowell |
Yes |
| Approvals |
CSA, UL |
| Comments |
Model Number: ARTM-1500E2T5 |
| Net Weight |
7.125 lbs |
| Gross Weight |
7.125 lbs |
182748
Chromalox Heaters, ARTM Series