Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Heaters, KTLS Series
182916
Chromalox Heaters, KTLS Series
KTLS-280A-036 480V1P 8.0KW
This item cannot be canceled or returned
Description
KTLS-280A-036 480V1P 8.0KW
- Stainless Steel Sheath Elements
- Stainless Steel Riser
- For Mildly Corrosive Fluids
- Moisture Resistant Terminal Enclosure
Specifications
Specifications
| Manufacturer Part Number |
182916 |
| Manufacturer |
Chromalox |
| Product Series |
KTLS |
| Family Series |
Chromalox Heaters, KTLS Series |
| Description |
KTLS-280A-036 480V1P 8.0KW |
| Kilowatts |
8 kW |
| Voltage |
480 V |
| Phase |
1 |
| Watt Density (W/In^2) |
40 |
| Special Properties |
Moisture Resistant |
| Sheath Element |
Stainless Steel |
| Application |
Mildly Corrosive Fluids |
| Design Type |
Circular |
| Approvals |
CSA, UL |
| Comments |
Model Number: KTLS-280A-036 |
| Net Weight |
12 lbs |
| Gross Weight |
12 lbs |
182916
Chromalox Heaters, KTLS Series