Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
182TCFW9061 Marathon Electric Motors, 1, 1800, TEFC, 182Tz, 1/60/115/230
MFG Item Number
182TCFW9061
182TCFW9061 Marathon Electric Motors, 1, 1800, TEFC, 182Tz, 1/60/115/230
MFG Item Number
182TCFW9061
This item cannot be canceled or returned
Description
1, 1800, TEFC, 182Tz, 1/60/115/230
Specifications
Specifications
| Manufacturer Part Number |
182TCFW9061 |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
1, 1800, TEFC, 182Tz, 1/60/115/230 |
| Type |
Farm Duty |
| Horsepower |
2 hp |
| Kilowatts |
1.5 kW |
| Speed |
1,760 RPM |
| RPM |
1,760 RPM |
| Phase |
1 |
| NEMA Frame |
182TZ |
| AC Voltage |
110-120 VAC, 230 VAC |
| Nominal Voltage |
120 VAC, 240 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Footed |
| Current Rating |
24 A |
| Service Factor |
1.15 |
| Composition |
Rolled Steel |
| Net Weight |
68 lbs |
| Gross Weight |
68 lbs |
182TCFW9061
Marathon Electric Motors