Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Z112A

Marathon Electric Motors

Z112A

Marathon Electric Motors
Motor
MFG Item Number
Z112A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
Z112A
Motor

Series Information

Specifications

Specifications
Manufacturer Part Number Z112A
Manufacturer Marathon Electric
Family Series Marathon Electric Motors
Description Motor
Type Farm/Agriculture Motors, NEMA Motors
Horsepower 2 hp
Kilowatts 1.5 kW
Speed 1,760 RPM
RPM 1,760 RPM
Number of Poles 4
Phase 1
Frequency 60 Hz
NEMA Frame 182TZ
AC Voltage 115 VAC, 230 VAC
Nominal Voltage 120 VAC, 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Rigid
Current Rating 24 A
Service Factor 1.15
Composition Rolled Steel
Bearing Type Ball
Shaft Diameter 0.88 "
Length 14.46 "
Approvals CE, CSA, UR
Net Weight 68 lbs
Gross Weight 68 lbs
Alternatives
131541.00
131541.00
Leeson Motors
182TCFW9061
182TCFW9061
Marathon Electric Motors