Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Heaters, KTLO Series
183863
Chromalox Heaters, KTLO Series
KTLO-330A-036 240V3P 3.0KW
This item cannot be canceled or returned
Description
KTLO-330A-036 240V3P 3.0KW
- Steel Sheath Elements
- Steel Riser
- For Medium Weight Oils and Degreasing Applications
- Moisture Resistant Terminal Enclosure
Specifications
Specifications
| Manufacturer Part Number |
183863 |
| Manufacturer |
Chromalox |
| Product Series |
KTLO |
| Family Series |
Chromalox Heaters, KTLO Series |
| Description |
KTLO-330A-036 240V3P 3.0KW |
| Kilowatts |
3 kW |
| Voltage |
240 V |
| Phase |
3 |
| Watt Density (W/In^2) |
20 |
| Special Properties |
Moisture Resistant |
| Sheath Element |
Steel |
| Application |
Medium Weight Oils and Degreasing Solutions |
| Design Type |
Circular |
| Approvals |
CSA, UL |
| Comments |
Model Number: KTLO-330A-036 |
| Net Weight |
12 lbs |
| Gross Weight |
12 lbs |
183863
Chromalox Heaters, KTLO Series