183BK-BOX
Eaton Plugs & Receptacles, Rubber Plugs Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

183BK-BOX

Eaton Plugs & Receptacles, Rubber Plugs Series

183BK-BOX

Eaton Plugs & Receptacles, Rubber Plugs Series
Plug Rubber 15A125V 2P2W Str Non-Pol BK
MFG Item Number
183BK-BOX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Rubber Plugs Series
Item #
183BK-BOX
Plug Rubber 15A125V 2P2W Str Non-Pol BK

Rubber Plugs Series Information


Specifications

Specifications
Manufacturer Part Number 183BK-BOX
Manufacturer Eaton
Product Series Rubber Plugs
Family Series Eaton Plugs & Receptacles, Rubber Plugs Series
Description Eaton straight blade plug, 18-10 AWG, 15A, Commercial, 125V, Back wire, Black, Brass, Thermoplastic, 1-15P, Two-pole, two-wire, non grounding, Screw, 0.328quot; diameter, Thermoplastic rubber, ED Box
Current Rating 15 A
Number of Poles 2
Number of Wires 2
Voltage 125 VAC
Body Type Straight
Connection Type Plug
NEMA Configuration 1-15P
Color Black
Watertight No
Isolated Ground No
Illuminated No
Approvals CSA, UL
Net Weight 0.025 lbs
Gross Weight 0.035 lbs