184680
Chromalox Heaters, ARMTS-2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

184680

Chromalox Heaters, ARMTS-2 Series

184680

Chromalox Heaters, ARMTS-2 Series
ARMTS-2705E2T1 240V1P 7KW
MFG Item Number
184680
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, ARMTS-2 Series
Item #
184680
ARMTS-2705E2T1 240V1P 7KW

ARMTS-2 Series Information

  • Stainless Steel Passivated Sheath Elements
  • Integral Thermostat (DPST)
  • 2" NPT Stainless Steel Passivated Screw Plug
  • Process Water Applications

Specifications

Specifications
Manufacturer Part Number 184680
Manufacturer Chromalox
Product Series ARMTS-2
Family Series Chromalox Heaters, ARMTS-2 Series
Description ARMTS-2705E2T1 240V1P 7KW
Kilowatts 7 kW
Voltage 240 V
Phase 1
Watt Density (W/In^2) 46
NPT Size 2 " Stainless Steel Passivated Screw Plug
Conduit Thread 1.5 "
Special Properties Explosion Resistant, Moisture Resistant
Thermostat Yes
Sheath Element Stainless Steel
Application Process Water Heating
Operating Temperature 0-100 °F
Approvals CSA, UL
Comments Model Number: ARMTS-2705E2T1
Net Weight 15 lbs
Gross Weight 15 lbs