Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
184890 Chromalox Heaters, ARMTS-3 Series, ARMTS-3455E2T2 480V3P 4.5KW
184890 Chromalox Heaters, ARMTS-3 Series, ARMTS-3455E2T2 480V3P 4.5KW
This item cannot be canceled or returned
Description
ARMTS-3455E2T2 480V3P 4.5KW
ARMTS-3 Series Information
- 2‑1/2" NPT Stainless Steel Passivated Screw Plug
- Stainless Steel Passivated Sheath Elements
- Integral Thermostat (DPST)
- General Purpose Terminal Enclosure
Specifications
Specifications
| Manufacturer Part Number |
184890 |
| Manufacturer |
Chromalox |
| Product Series |
ARMTS-3 |
| Family Series |
Chromalox Heaters, ARMTS-3 Series |
| Description |
ARMTS-3455E2T2 480V3P 4.5KW |
| Kilowatts |
4.5 kW |
| Voltage |
480 V |
| Phase |
3 |
| Watt Density (W/In^2) |
48 |
| NPT Size |
2.5 " Stainless Steel Passivated Screw Plug |
| Conduit Thread |
(2) 1.5 " |
| Special Properties |
Explosion Resistant, Moisture Resistant |
| Thermostat |
Yes |
| Sheath Element |
Passivated Stainless Steel |
| Application |
Process Water |
| Operating Temperature |
60-250 °F |
| Thermowell |
Yes |
| Approvals |
CSA, UL |
| Comments |
Model Number: ARMTS-3455E2T2 |
| Net Weight |
13 lbs |
| Gross Weight |
13 lbs |
184890
Chromalox Heaters, ARMTS-3 Series