184938
Chromalox Heaters, ARMTS-3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

184938

Chromalox Heaters, ARMTS-3 Series

184938

Chromalox Heaters, ARMTS-3 Series
ARMTS-3455E2T1 480V3P 4.5KW
MFG Item Number
184938
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, ARMTS-3 Series
Item #
184938
ARMTS-3455E2T1 480V3P 4.5KW

ARMTS-3 Series Information

  • 2‑1/2" NPT Stainless Steel Passivated Screw Plug
  • Stainless Steel Passivated Sheath Elements
  • Integral Thermostat (DPST)
  • General Purpose Terminal Enclosure

Specifications

Specifications
Manufacturer Part Number 184938
Manufacturer Chromalox
Product Series ARMTS-3
Family Series Chromalox Heaters, ARMTS-3 Series
Description ARMTS-3455E2T1 480V3P 4.5KW
Kilowatts 4.5 kW
Voltage 480 V
Phase 3
Watt Density (W/In^2) 48
NPT Size 2.5 " Stainless Steel Passivated Screw Plug
Conduit Thread (2) 1.5 "
Special Properties Explosion Resistant, Moisture Resistant
Thermostat Yes
Sheath Element Passivated Stainless Steel
Application Process Water
Operating Temperature 0-100 °F
Thermowell Yes
Approvals CSA, UL
Comments Model Number: ARMTS-3455E2T1
Net Weight 13 lbs
Gross Weight 13 lbs