Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
184TBFW7737 Marathon Electric Motors, 5, 1800, TEFC, 184T, 1/60/230
184TBFW7737 Marathon Electric Motors, 5, 1800, TEFC, 184T, 1/60/230
This item cannot be canceled or returned
Description
5, 1800, TEFC, 184T, 1/60/230
Specifications
Specifications
| Manufacturer Part Number |
Z121A |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
5, 1800, TEFC, 184T, 1/60/230 |
| Type |
Farm Duty |
| Horsepower |
5 hp |
| Kilowatts |
3.7 kW |
| Speed |
1,755 RPM |
| RPM |
1,755 RPM |
| Phase |
1 |
| NEMA Frame |
184T |
| AC Voltage |
230 VAC |
| Nominal Voltage |
240 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Footed |
| Current Rating |
19.5 A |
| Service Factor |
1.15 |
| Composition |
Rolled Steel |
| Net Weight |
103 lbs |
| Gross Weight |
103 lbs |
184TBFW7737
Marathon Electric Motors