Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Z121A

Marathon Electric Motors

Z121A

Marathon Electric Motors
Motor
Item Number
Z121A
MFG Item Number
184TBFW7737
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
Z121A
Motor

Series Information

Specifications

Specifications
Manufacturer Part Number 184TBFW7737
Manufacturer Marathon Electric
Family Series Marathon Electric Motors
Description Motor
Type Farm/Agriculture Motors, NEMA Motors
Horsepower 5 hp
Kilowatts 3.7 kW
Speed 1,755 RPM
RPM 1,755 RPM
Number of Poles 4
Phase 1
Frequency 60 Hz
NEMA Frame 184T
AC Voltage 230 VAC
Nominal Voltage 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Rigid
Current Rating 19.5 A
Service Factor 1.15
Composition Rolled Steel
Bearing Type Ball
Shaft Diameter 1.13 "
Length 17.46 "
Approvals CE, CSA, UR
Net Weight 103 lbs
Gross Weight 103 lbs
Alternatives
131543.00
131543.00
Leeson Motors, Agricultural Duty Series
184TBFW7737
184TBFW7737
Marathon Electric Motors