185121
Chromalox Heaters, ARMTS-3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

185121

Chromalox Heaters, ARMTS-3 Series

185121

Chromalox Heaters, ARMTS-3 Series
ARMTS-3905E2T2 240V3P 9KW
MFG Item Number
185121
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, ARMTS-3 Series
Item #
185121
ARMTS-3905E2T2 240V3P 9KW

ARMTS-3 Series Information

  • 2‑1/2" NPT Stainless Steel Passivated Screw Plug
  • Stainless Steel Passivated Sheath Elements
  • Integral Thermostat (DPST)
  • General Purpose Terminal Enclosure

Specifications

Specifications
Manufacturer Part Number 185121
Manufacturer Chromalox
Product Series ARMTS-3
Family Series Chromalox Heaters, ARMTS-3 Series
Description ARMTS-3905E2T2 240V3P 9KW
Kilowatts 9 kW
Voltage 240 V
Phase 3
Watt Density (W/In^2) 47
NPT Size 2.5 " Stainless Steel Passivated Screw Plug
Conduit Thread (2) 1.5 "
Special Properties Explosion Resistant, Moisture Resistant
Thermostat Yes
Sheath Element Passivated Stainless Steel
Application Process Water
Operating Temperature 60-250 °F
Thermowell Yes
Approvals CSA, UL
Comments Model Number: ARMTS-3905E2T2
Net Weight 15 lbs
Gross Weight 15 lbs