185471
Chromalox Heaters, MTI-2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

185471

Chromalox Heaters, MTI-2 Series

185471

Chromalox Heaters, MTI-2 Series
MTI-220E2 480V1P 2.0KW
MFG Item Number
185471
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, MTI-2 Series
Item #
185471
MTI-220E2 480V1P 2.0KW

MTI-2 Series Information

  • Incoloy Sheath Element
  • 2" NPT Stainless Steel Passivated Screw Plug
  • Without Thermostat
  • General Purpose or Moisture Resistant/Explosion Resistant Terminal Enclosure
  • 1.5‑15 kW

Specifications

Specifications
Manufacturer Part Number 185471
Manufacturer Chromalox
Product Series MTI-2
Family Series Chromalox Heaters, MTI-2 Series
Description MTI-220E2 480V1P 2.0KW
Kilowatts 2 kW
Voltage 480 V
Phase 1
Watt Density (W/In^2) 48
NPT Size 2 " Stainless Steel Screw Plug
Conduit Thread 0.75 "
Special Properties Explosion Resistant, Moisture Resistant
Thermostat No
Sheath Element Incoloy
Application Solution Water Heating
Approvals CSA, UL
Comments Model Number: MTI-220E2
Net Weight 7 lbs
Gross Weight 7 lbs