185711
Chromalox Heaters, MTI-2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

185711

Chromalox Heaters, MTI-2 Series

185711

Chromalox Heaters, MTI-2 Series
MTI-2150E2 240V1P 15.0KW
MFG Item Number
185711
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, MTI-2 Series
Item #
185711
MTI-2150E2 240V1P 15.0KW

MTI-2 Series Information

  • Incoloy Sheath Element
  • 2" NPT Stainless Steel Passivated Screw Plug
  • Without Thermostat
  • General Purpose or Moisture Resistant/Explosion Resistant Terminal Enclosure
  • 1.5‑15 kW

Specifications

Specifications
Manufacturer Part Number 185711
Manufacturer Chromalox
Product Series MTI-2
Family Series Chromalox Heaters, MTI-2 Series
Description MTI-2150E2 240V1P 15.0KW
Kilowatts 15 kW
Voltage 240 V
Phase 1
Watt Density (W/In^2) 50
NPT Size 2 " Stainless Steel Screw Plug
Conduit Thread 0.75 "
Special Properties Explosion Resistant, Moisture Resistant
Thermostat No
Sheath Element Incoloy
Application Solution Water Heating
Approvals CSA, UL
Comments Model Number: MTI-2150E2*
Net Weight 11 lbs
Gross Weight 11 lbs