Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Heaters, HSW Series
185797
Chromalox Heaters, HSW Series
HSW-6-3 IR HS 120V1P 700W
This item cannot be canceled or returned
Description
HSW-6-3 IR HS 120V1P 700W
- Circular Shape and Use Of Chromalox Utility Clamps Simplifies Use Of Ring Heaters
- Can Be Either Half Or Full Sheath
- Rust‑Resisting Iron and Chrome Steel Sheath Element
Specifications
Specifications
| Manufacturer Part Number |
185797 |
| Manufacturer |
Chromalox |
| Product Series |
HSW |
| Family Series |
Chromalox Heaters, HSW Series |
| Description |
HSW-6-3 IR HS 120V1P 700W |
| Wattage |
700 W |
| Voltage |
120 V |
| Phase |
1 |
| Watt Density (W/In^2) |
17 |
| Element Type |
Wide Half Sheath Ring Heater |
| Sheath Element |
Rust-Resisting Iron |
| Mounting |
Ring Clamp |
| Approvals |
CE, CSA, UR |
| Comments |
Model Number: HSW-6-3 |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
185797
Chromalox Heaters, HSW Series