185818

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

185818

Chromalox Heaters, HSN Series

185818

Chromalox Heaters, HSN Series
HSN-6 IR HS 120V1P 500W
MFG Item Number
185818
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 8

Description

Heaters, HSN Series
Item #
185818
HSN-6 IR HS 120V1P 500W

HSN Series Information

  • Circular Shape and Use Of Chromalox Utility Clamps Simplifies Use Of Ring Heaters
  • Can Be Either Half Or Full Sheath
  • Rust‑Resisting Iron and Chrome Steel Sheath Element

Specifications

Specifications
Manufacturer Part Number 185818
Manufacturer Chromalox
Product Series HSN
Family Series Chromalox Heaters, HSN Series
Description HSN-6 IR HS 120V1P 500W
Wattage 500 W
Voltage 120 V
Phase 1
Watt Density (W/In^2) 14
Element Type Narrow Half Sheath Ring Heater
Sheath Element Rust-Resisting Iron
Mounting Ring Clamp
Approvals CE, CSA, UR
Comments Model Number: HSN-6
Net Weight 0.5 lbs
Gross Weight 0.5 lbs