Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Heaters, HSW Series
185850
Chromalox Heaters, HSW Series
HSW-60 HT R FS120V1P 500W
This item cannot be canceled or returned
Description
HSW-60 HT R FS120V1P 500W
- Circular Shape and Use Of Chromalox Utility Clamps Simplifies Use Of Ring Heaters
- Can Be Either Half Or Full Sheath
- Rust‑Resisting Iron and Chrome Steel Sheath Element
Specifications
Specifications
| Manufacturer Part Number |
185850 |
| Manufacturer |
Chromalox |
| Product Series |
HSW |
| Family Series |
Chromalox Heaters, HSW Series |
| Description |
HSW-60 HT R FS120V1P 500W |
| Wattage |
500 W |
| Voltage |
120 V |
| Phase |
1 |
| Watt Density (W/In^2) |
12 |
| Element Type |
Wide Half Sheath Ring Heater |
| Sheath Element |
Chrome Steel |
| Mounting |
Ring Clamp |
| Approvals |
CE, CSA, UR |
| Comments |
Model Number: HSW-60 |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
185850
Chromalox Heaters, HSW Series