Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Heaters, RHSW Series
185914
Chromalox Heaters, RHSW Series
RHSW-61-3IR FS240V1P 800W
This item cannot be canceled or returned
Description
RHSW-61-3IR FS240V1P 800W
- Circular Shape and Use Of Chromalox Utility Clamps Simplifies Use Of Ring Heaters
- Can Be Either Half Or Full Sheath
- Rust‑Resisting Iron Sheath Element
Specifications
Specifications
| Manufacturer Part Number |
185914 |
| Manufacturer |
Chromalox |
| Product Series |
RHSW |
| Family Series |
Chromalox Heaters, RHSW Series |
| Description |
RHSW-61-3IR FS240V1P 800W |
| Wattage |
800 W |
| Voltage |
240 V |
| Phase |
1 |
| Watt Density (W/In^2) |
19 |
| Element Type |
Split Rivet/Wide Full Sheath Ring Heater |
| Sheath Element |
Rust-Resisting Iron |
| Mounting |
Ring Clamp |
| Approvals |
CE, CSA, UR |
| Comments |
Model Number: RHSW-61-3 |
| Net Weight |
0.6 lbs |
| Gross Weight |
0.6 lbs |
185914
Chromalox Heaters, RHSW Series