Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Heaters, HSP Series
185930
Chromalox Heaters, HSP Series
HSP-2 1R D HS 120V1P 150W
This item cannot be canceled or returned
Description
HSP-2 1R D HS 120V1P 150W
- Use Ring Clamp 6018 to Mount Element to Heated Surface
- Can Be Either Half Or Full Sheath
- Rust‑Resisting Iron and Chrome Steel Sheath Element
Specifications
Specifications
| Manufacturer Part Number |
185930 |
| Manufacturer |
Chromalox |
| Product Series |
HSP |
| Family Series |
Chromalox Heaters, HSP Series |
| Description |
HSP-2 1R D HS 120V1P 150W |
| Wattage |
150 W |
| Voltage |
120 V |
| Phase |
1 |
| Watt Density (W/In^2) |
15 |
| Element Type |
Half Sheath Disc Heater With Wire Leads |
| Sheath Element |
Rust-Resisting Iron |
| Mounting |
Ring Clamp |
| Approvals |
CE, CSA, UR |
| Comments |
Model Number: HSP-2 |
| Net Weight |
0.11 lbs |
| Gross Weight |
0.38 lbs |
185930
Chromalox Heaters, HSP Series