Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Heaters, HSP Series
185981
Chromalox Heaters, HSP Series
HSP-30-3 HTDHS120V1P 400W
This item cannot be canceled or returned
Description
HSP-30-3 HTDHS120V1P 400W
- Use Ring Clamp 6018 to Mount Element to Heated Surface
- Can Be Either Half Or Full Sheath
- Rust‑Resisting Iron and Chrome Steel Sheath Element
Specifications
Specifications
| Manufacturer Part Number |
185981 |
| Manufacturer |
Chromalox |
| Product Series |
HSP |
| Family Series |
Chromalox Heaters, HSP Series |
| Description |
HSP-30-3 HTDHS120V1P 400W |
| Wattage |
400 W |
| Voltage |
120 V |
| Phase |
1 |
| Watt Density (W/In^2) |
31 |
| Element Type |
Half Sheath Disc Heater With Terminal Bolts |
| Sheath Element |
Chrome Steel |
| Mounting |
Ring Clamp |
| Approvals |
CE, CSA, UR |
| Comments |
Model Number: HSP-30-3 |
| Net Weight |
0.32 lbs |
| Gross Weight |
0.32 lbs |
185981
Chromalox Heaters, HSP Series