186079
Chromalox Heaters, TTUH-CO Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

186079

Chromalox Heaters, TTUH-CO Series

186079

Chromalox Heaters, TTUH-CO Series
TTUH-CO-15 120V1P 1.5 KW
MFG Item Number
186079
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, TTUH-CO Series
Item #
186079
TTUH-CO-15 120V1P 1.5 KW

TTUH-CO Series Information

  • Bottom Mounted
  • Brass Flange
  • Copper Sheath Elements
  • Integral Low Liquid Thermal Cutout
  • High Watt Densities

Videos

Specifications

Specifications
Manufacturer Part Number 186079
Manufacturer Chromalox
Product Series TTUH-CO
Family Series Chromalox Heaters, TTUH-CO Series
Description TTUH-CO-15 120V1P 1.5 KW
Kilowatts 1.5 kW
Voltage 120 V
Phase 1
Watt Density (W/In^2) 62
Conduit Thread 4 "
Sheath Element Copper
Application Food Equipment Water Heating
Flange Composition Brass
Mounting Bottom Mounted
Approvals CSA, UL
Comments Model Number: TTUH-CO-15
Net Weight 3.1 lbs
Gross Weight 4.415 lbs