186175

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

186175

Chromalox Heaters, ARTM Series

186175

Chromalox Heaters, ARTM Series
ARMT-1250T8 120V1P 1250W
MFG Item Number
186175
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, ARTM Series
Item #
186175
ARMT-1250T8 120V1P 1250W

ARTM Series Information

  • Copper Sheath Element
  • 1" NPT Brass Screw Plug
  • Integral Thermostat (SPST)
  • General Purpose or Moisture Resistant/Explosion Resistant Terminal Enclosure
  • 0.75‑3 kW

Specifications

Specifications
Manufacturer Part Number 186175
Manufacturer Chromalox
Product Series ARTM
Family Series Chromalox Heaters, ARTM Series
Description ARMT-1250T8 120V1P 1250W
Kilowatts 1.25 kW
Voltage 120 V
Phase 1
Watt Density (W/In^2) 83
NPT Size 1 " Brass Screw Plug
Conduit Thread 0.75 "
Thermostat Yes
Sheath Element Copper
Application Clean Water Heating
Operating Temperature 0-127 °F
Approvals CSA, UL
Comments Model Number: ARTM-1250T8
Net Weight 3 lbs
Gross Weight 3 lbs