Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Heaters, MTS-2 Series
186546
Chromalox Heaters, MTS-2 Series
This item cannot be canceled or returned
Description
- 2" NPT Stainless Steel Passivated Screw Plug
- Stainless Steel Passivated Elements
- Without Thermostat
- General Purpose or Moisture Resistant/Explosion Resistant Terminal Enclosure
Specifications
Specifications
| Manufacturer Part Number |
186546 |
| Manufacturer |
Chromalox |
| Product Series |
MTS-2 |
| Family Series |
Chromalox Heaters, MTS-2 Series |
| Description |
MTS-220A 208V1P 2.0KW |
| Kilowatts |
2 kW |
| Voltage |
120 V |
| Phase |
1 |
| Watt Density (W/In^2) |
48 |
| NPT Size |
2 " Stainless Steel Passivated Screw Plug |
| Conduit Thread |
0.75 " |
| Sheath Element |
Passivated Stainless Steel |
| Application |
Process Water |
| Thermowell |
Yes |
| Approvals |
CSA, UL |
| Comments |
Model Number: MTS-220A |
| Net Weight |
4 lbs |
| Gross Weight |
4 lbs |
186546
Chromalox Heaters, MTS-2 Series