186765
Chromalox Heaters, MTS-3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

186765

Chromalox Heaters, MTS-3 Series

186765

Chromalox Heaters, MTS-3 Series
MTS-330A 208V1P 3.0KW
MFG Item Number
186765
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, MTS-3 Series
Item #
186765
MTS-330A 208V1P 3.0KW

MTS-3 Series Information

  • Stainless Steel Passivated Element
  • 2‑1/2" NPT Stainless Steel Passivated Screw Plug
  • Without Thermostat
  • General Purpose or Moisture Resistant/Explosion Resistant Terminal Enclosure
  • 3‑18 kW

Specifications

Specifications
Manufacturer Part Number 186765
Manufacturer Chromalox
Product Series MTS-3
Family Series Chromalox Heaters, MTS-3 Series
Description MTS-330A 208V1P 3.0KW
Kilowatts 3 kW
Voltage 208 V
Phase 1
Watt Density (W/In^2) 51
NPT Size 2.5 " Stainless Steel Passivated Screw Plug
Conduit Thread 0.75 "
Sheath Element Passivated Stainless Steel
Application Process Water
Thermowell Yes
Approvals CSA, UL
Comments Model Number: MTS-330A
Net Weight 5 lbs
Gross Weight 5 lbs