187522
Chromalox Heaters, ARMTS-2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

187522

Chromalox Heaters, ARMTS-2 Series

187522

Chromalox Heaters, ARMTS-2 Series
ARMTS-2405E2T2 208V1P 4KW
MFG Item Number
187522
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, ARMTS-2 Series
Item #
187522
ARMTS-2405E2T2 208V1P 4KW

ARMTS-2 Series Information

  • Stainless Steel Passivated Sheath Elements
  • Integral Thermostat (DPST)
  • 2" NPT Stainless Steel Passivated Screw Plug
  • Process Water Applications

Specifications

Specifications
Manufacturer Part Number 187522
Manufacturer Chromalox
Product Series ARMTS-2
Family Series Chromalox Heaters, ARMTS-2 Series
Description ARMTS-2405E2T2 208V1P 4KW
Kilowatts 4 kW
Voltage 208 V
Phase 1
Watt Density (W/In^2) 44
NPT Size 2 " Stainless Steel Passivated Screw Plug
Conduit Thread 1.5 "
Special Properties Explosion Resistant, Moisture Resistant
Thermostat Yes
Sheath Element Stainless Steel
Application Process Water Heating
Operating Temperature 60-250 °F
Approvals CSA, UL
Comments Model Number: ARMTS-2405E2T2
Net Weight 13 lbs
Gross Weight 13 lbs