187813
Chromalox Heaters, MTI-3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

187813

Chromalox Heaters, MTI-3 Series

187813

Chromalox Heaters, MTI-3 Series
MTI-375E2 480V3P 7.5KW
MFG Item Number
187813
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, MTI-3 Series
Item #
187813
MTI-375E2 480V3P 7.5KW

MTI-3 Series Information

  • Incoloy Sheath Element
  • 2‑1/2" NPT Stainless Steel Screw Plug
  • Without Thermostat
  • General Purpose or Moisture Resistant/Explosion Resistant Terminal Enclosure
  • 3‑18 kW

Specifications

Specifications
Manufacturer Part Number 187813
Manufacturer Chromalox
Product Series MTI-3
Family Series Chromalox Heaters, MTI-3 Series
Description MTI-375E2 480V3P 7.5KW
Kilowatts 7.5 kW
Voltage 480 V
Phase 3
Watt Density (W/In^2) 53
NPT Size 2.5 " Stainless Steel Screw Plug
Conduit Thread 0.75 "
Special Properties Explosion Resistant, Moisture Resistant
Thermostat No
Sheath Element Incoloy
Application Solution Water Heating
Approvals CSA, UL
Comments Model Number: MTI-375E2
Net Weight 9 lbs
Gross Weight 9 lbs