187960
Chromalox Heaters, MTI-3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

187960

Chromalox Heaters, MTI-3 Series

187960

Chromalox Heaters, MTI-3 Series
MTI-3180A 480V3P 18.0KW
MFG Item Number
187960
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, MTI-3 Series
Item #
187960
MTI-3180A 480V3P 18.0KW

MTI-3 Series Information

  • Incoloy Sheath Element
  • 2‑1/2" NPT Stainless Steel Screw Plug
  • Without Thermostat
  • General Purpose or Moisture Resistant/Explosion Resistant Terminal Enclosure
  • 3‑18 kW

Specifications

Specifications
Manufacturer Part Number 187960
Manufacturer Chromalox
Product Series MTI-3
Family Series Chromalox Heaters, MTI-3 Series
Description MTI-3180A 480V3P 18.0KW
Kilowatts 18 kW
Voltage 480 V
Phase 3
Watt Density (W/In^2) 51
NPT Size 2.5 " Stainless Steel Screw Plug
Conduit Thread 0.75 "
Thermostat No
Sheath Element Incoloy
Application Solution Water Heating
Approvals CSA, UL
Comments Model Number: MTI-3180A
Net Weight 12 lbs
Gross Weight 12 lbs