187995
Chromalox Heaters, ARMTI-2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

187995

Chromalox Heaters, ARMTI-2 Series

187995

Chromalox Heaters, ARMTI-2 Series
ARMTI-2205-3T1 240V1P 2KW
MFG Item Number
187995
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, ARMTI-2 Series
Item #
187995
ARMTI-2205-3T1 240V1P 2KW

ARMTI-2 Series Information

  • Incoloy Sheath Element
  • 2" NPT Stainless Steel Passivated Screw Plug
  • Integral Thermostat (DPST)
  • General Purpose Terminal Enclosure
  • 2‑15 kW

Specifications

Specifications
Manufacturer Part Number 187995
Manufacturer Chromalox
Product Series ARMTI-2
Family Series Chromalox Heaters, ARMTI-2 Series
Description ARMTI-2205-3T1 240V1P 2KW
Kilowatts 2 kW
Voltage 240 V
Phase 1
Watt Density (W/In^2) 51
NPT Size 2 " Stainless Steel Screw Plug
Conduit Thread 0.75 "
Thermostat Yes
Sheath Element Incoloy
Application Solution Water Heating
Operating Temperature 0-100 °F
Approvals CSA, UL
Comments Model Number: ARMTI-2205-3T1
Net Weight 6 lbs
Gross Weight 6 lbs