188656
Chromalox Heaters, ARMTI-2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

188656

Chromalox Heaters, ARMTI-2 Series

188656

Chromalox Heaters, ARMTI-2 Series
ARMTI-21205E2T1 240V1P 12KW
MFG Item Number
188656
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, ARMTI-2 Series
Item #
188656
ARMTI-21205E2T1 240V1P 12KW

ARMTI-2 Series Information

  • Incoloy Sheath Element
  • 2" NPT Stainless Steel Passivated Screw Plug
  • Integral Thermostat (DPST)
  • General Purpose Terminal Enclosure
  • 2‑15 kW

Specifications

Specifications
Manufacturer Part Number 188656
Manufacturer Chromalox
Product Series ARMTI-2
Family Series Chromalox Heaters, ARMTI-2 Series
Description ARMTI-21205E2T1 240V1P 12KW
Kilowatts 12 kW
Voltage 240 V
Phase 1
Watt Density (W/In^2) 46
NPT Size 2 " Stainless Steel Screw Plug
Conduit Thread 1.5 "
Special Properties Explosion Resistant, Moisture Resistant
Thermostat Yes
Sheath Element Incoloy
Application Solution Water Heating
Operating Temperature 0-100 °F
Approvals CSA, UL
Comments Model Number: ARMTI-21205E2T11
Net Weight 17 lbs
Gross Weight 17 lbs