188752
Chromalox Heaters, ARMTI-2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

188752

Chromalox Heaters, ARMTI-2 Series

188752

Chromalox Heaters, ARMTI-2 Series
ARMTI-21505T1 480V1P 15KW
MFG Item Number
188752
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, ARMTI-2 Series
Item #
188752
ARMTI-21505T1 480V1P 15KW

ARMTI-2 Series Information

  • Incoloy Sheath Element
  • 2" NPT Stainless Steel Passivated Screw Plug
  • Integral Thermostat (DPST)
  • General Purpose Terminal Enclosure
  • 2‑15 kW

Specifications

Specifications
Manufacturer Part Number 188752
Manufacturer Chromalox
Product Series ARMTI-2
Family Series Chromalox Heaters, ARMTI-2 Series
Description ARMTI-21505T1 480V1P 15KW
Kilowatts 15 kW
Voltage 480 V
Phase 1
Watt Density (W/In^2) 50
NPT Size 2 " Stainless Steel Screw Plug
Conduit Thread 0.75 "
Thermostat Yes
Sheath Element Incoloy
Application Solution Water Heating
Operating Temperature 0-100 °F
Approvals CSA, UL
Comments Model Number: ARMTI-21505T1
Net Weight 12 lbs
Gross Weight 12 lbs